Abbotsford
TAB600ALTB

ABB ELECTRIFICATION CANADA INC 600AL-TB Reducer 1/2 - 3/8 in UL E23018, CSA Certified

Price $18.5714 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:600AL-TB

Description

Threaded reducer made of aluminium. Reducing the threaded opening in conduit bodies or any female threaded fitting. Smooth, built-in bushing completely covers rough ends of conduit.

Specifications

Brand Name ABB Item Name Reducer
Connection Size 1/2 - 3/8 in Connection Type Threaded
Material Aluminum Type Threaded Reducer
For Use With Rigid/IMC Conduit Standards UL E23018, CSA Certified
Application Connects Two Different Sizes of Conduit Together or is Used to Replace a Coupling and Reducer in an Installation UPC 786210801360

Packages

1 - UNIT - 1