Abbotsford
TAB615AL

ABB ELECTRIFICATION CANADA INC 615AL Reducer 2 x 1-1/2 in UL E23018, CSA Certified

Price $68.8742 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:615AL

Description

Threaded reducer made of aluminium with size of 27/32 inch. For reducing the threaded opening in conduit bodies or any female threaded fitting. Smooth, built-in bushing completely covers rough ends of conduit.

Specifications

Brand Name ABB Item Name Reducer
Connection Size 2 x 1-1/2 in Connection Type MNPT x FNPT
Material Aluminum Type Threaded Reducer
Standards UL E23018, CSA Certified Application Connects Two Different Sizes of Conduit Together or is Used to Replace a Coupling and Reducer in an Installation
UPC 786210801513

Packages

1 - UNIT - 1