Abbotsford
TAB610AL

ABB ELECTRIFICATION CANADA INC 610AL Reducer 1-1/2 - 1-1/4 in UL E23018, CSA

Price $34.9760 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:610AL

Description

Threaded reducer made of aluminium with size of 27/32 inch. For reducing the threaded opening in conduit bodies or any female threaded fitting. Smooth, built-in bushing completely covers rough ends of conduit.

Specifications

Brand Name ABB Material Aluminum
Type Threaded Reducer Standards UL E23018, CSA
Application Connects Two Different Sizes of Conduit Together or is Used to Replace a Coupling and Reducer in an Installation UPC 786210801469

Packages

1 - UNIT - 1