Abbotsford
TAB612AL

ABB 612AL Threaded Reducer 3/4 in Inner x 2 in Outer 2-3/4 in UL E23018, CSA Certified

Price $66.2169 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:612AL

Description

Threaded reducer made of aluminium. Reducing the threaded opening in conduit bodies or any female threaded fitting. Smooth, built-in bushing completely covers rough ends of conduit.

Specifications

Brand Name ABB Item Name Threaded Reducer
Connection Size 3/4 in Inner x 2 in Outer Connection Type NPT x NPT
Material Aluminum Type Threaded Reducer
Dimensions 2-3/4 in For Use With Rigid/IMC Conduits
Standards UL E23018, CSA Certified Application Connects Two Different Sizes of Conduit Together or is Used to Replace a Coupling and Reducer in an Installation
UPC 786210801483

Packages

1 - UNIT - 1