Abbotsford

ABB ELECTRIFICATION CANADA INC 684 Erickson® Rigid Conduit Coupling 4 in Threaded 5-1/2 in OD x 3-3/16 in L Malleable Iron Conduit Coupling

Price $1,128.7000 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:684

Description

The RIGID Erickson couplings series is rigid, inline and vibration will not loosen connections. A run could be broken without having to pull down whole run.Able to carrying ground fault up to 10 k amps and suitable for concrete-tight application. It s made in malleable iron steel electro zinc plated or aluminium copper free to suit proper conduits and UL-CSA approval. All straight inside pipe threads (NPS)

Specifications

Brand Name ABB Sub Brand Erickson®
Item Name Rigid Conduit Coupling Connection Size 4 in
Connection Type Threaded Material Malleable Iron
Finish Hot-Dipped Galvanized Type Conduit Coupling
Dimensions 5-1/2 in OD x 3-3/16 in L Standards UL File Number E23018, CSA Certified
Application To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit where Neither Length of Conduit can be Rotated UPC 786210006840

Packages

1 - UNIT - 1