Abbotsford
TAB684AL

ABB 684AL Erickson® Rigid Conduit Coupling 4 in Threaded Aluminum Erickson Couplings

Price $1,484.1640 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:684AL

Description

ERICKSONĀ® threaded couplings made of aluminium. Permits conduit coupling without rotating either conduit. Provides rigid in-line coupling with high quality grounding, will not loosen under vibration. Suitable for concrete-tight application.

Specifications

Brand Name ABB Sub Brand Erickson®
Item Name Rigid Conduit Coupling Connection Size 4 in
Connection Type Threaded Material Aluminum
Type Erickson Couplings Standards UL E23018, CSA Certified
Application For Rigid Metal Conduit/Intermediate Conduit UPC 786210801612

Packages

1 - UNIT - 1