Description
Threaded coupling for threaded rigid metal conduit and intermediate metal conduit. Permits conduit coupling without rotating either conduit. Provides rigid in-line coupling with high quality grounding; will not loosen under vibration. Suitable for concrete-tight application.
Specifications
| Brand Name | ABB | Sub Brand | Erickson® |
| Item Name | Conduit Coupling | Connection Size | 6 in |
| Connection Type | Threaded | Material | Aluminum |
| Type | 3-Piece | Dimensions | 8 in OD x 4-1/32 in L |
| For Use With | Rigid/IMC Conduits | Packaging Quantity | 1/Pack |
| Standards | UL Listed 514B File No E-23018, CSA Certified C22.2 No. 18, File No 2884, NEMA FB1, NFPA Standard 70-1999, Federal Specification A-A-50553, Federal Standard H-28 | Application | To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit where Neither Length of Conduit can be Rotated |
| UPC | 786210801636 |
Packages
| 1 - UNIT - 1 |