Abbotsford
TAB687AL

ABB 687AL Erickson® Conduit Coupling 6 in Threaded 8 in OD x 4-1/32 in L Aluminum 3-Piece

Price $4,145.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:687AL

Description

Threaded coupling for threaded rigid metal conduit and intermediate metal conduit. Permits conduit coupling without rotating either conduit. Provides rigid in-line coupling with high quality grounding; will not loosen under vibration. Suitable for concrete-tight application.

Specifications

Brand Name ABB Sub Brand Erickson®
Item Name Conduit Coupling Connection Size 6 in
Connection Type Threaded Material Aluminum
Type 3-Piece Dimensions 8 in OD x 4-1/32 in L
For Use With Rigid/IMC Conduits Packaging Quantity 1/Pack
Standards UL Listed 514B File No E-23018, CSA Certified C22.2 No. 18, File No 2884, NEMA FB1, NFPA Standard 70-1999, Federal Specification A-A-50553, Federal Standard H-28 Application To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit where Neither Length of Conduit can be Rotated
UPC 786210801636

Packages

1 - UNIT - 1