Abbotsford
TAB681AL

ABB ELECTRIFICATION CANADA INC 681AL Erickson® Coupling 2-1/2 in Threaded Aluminum Erickson Couplings

Price $565.1371 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:681AL

Description

With an EricksonĀ® coupling, a conduit run may be completed when neither conduit can be turned. A conduit run may also be broken without taking down the whole run. Conduit joined with EricksonĀ® Couplings is rigid and in line and vibration will not loosen the connections.

Specifications

Brand Name ABB Sub Brand Erickson®
Item Name Coupling Connection Size 2-1/2 in
Connection Type Threaded Material Aluminum
Type Erickson Couplings For Use With Rigid/IMC Conduit
Packaging Quantity 5/Pack Standards UL E23018, CSA Certified
Application To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit where Neither Length of Conduit Can Be Rotated UPC 786210801582

Packages

1 - UNIT - 1