Description
Threaded coupling for threaded rigid metal conduit and intermediate metal conduit. Permits conduit coupling without rotating either conduit. Provides rigid in-line coupling with high quality grounding; will not loosen under vibration. Suitable for concrete-tight application.
Specifications
| Brand Name | ABB | Sub Brand | Erickson® |
| Item Name | Coupling | Connection Size | 3 in |
| Connection Type | Threaded | Material | Aluminum |
| Type | Erickson Couplings | For Use With | Rigid/IMC Conduit |
| Packaging Quantity | 5/Pack | Standards | UL E23018, CSA Certified |
| Application | To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit where Neither Length of Conduit Can Be Rotated | UPC | 786210801599 |
Packages
| 1 - UNIT - 1 |