Abbotsford
TABBU204

ABB ELECTRIFICATION CANADA INC BU204 Bushing conduit die-cast zinc 1-1/4in

Price $2.0331 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BU204

Description

Die-cast zinc bushing with heavy reinforced ribs. For use with rigid/IMC conduit.

Specifications

Brand Name Thomas & Betts Sub Brand Steel City®
Item Name Conduit Bushing Connection Size 1-1/4 in
Material Die-Cast Zinc, Metal Type Bushing, Conduit
Dimensions 31.75 mm ID x 47.218 mm OD For Use With Rigid/IMC Conduit
Includes Heavy Reinforced Ribs Packaging Quantity 250/Box
Standards UL E23018 Listed Application For use with rigid/IMC conduits
UPC 785991907391

Packages

25 - UNIT - (25)