Abbotsford
TABBU207

ABB ELECTRIFICATION CANADA INC BU207 Bush conduit zinc die cast 2-1/2in IBERVILLE

Price $10.1551 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BU207

Description

IBERVILLE® conduit bushings for rigid conduit.

Specifications

Brand Name ABB Sub Brand Iberville®, Steel City®
Item Name Conduit Bushing Connection Size 2-1/2 in
Material Die-Cast Zinc, Metal Type Bushing, Conduit
Dimensions 63.5 mm ID Standards UL E23018 Listed
Application For Rigid/IMC Conduits UPC 785991907421

Packages

50 - UNIT - (50)