Abbotsford
TABM2050

ABB Metric ISO (M20) to NPT (1/2 inch) Thread Adapter

Price $25.17 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:M20-50
Documents Documents

Description

Metric ISO (M20) to NPT (1/2 Inch ) thread adapter

Specifications

Brand Name ABB Sub Brand Pos-E-Kon®
Item Name Adapter Type Connector, Adapters & Plugs
Material Steel Size M20 x 1/2 in
Connection NPT Finish Zinc Plated
For Use With Conduit Fittings UPC 786210945699

Packages

1 - UNIT - 1