Abbotsford
ALUNIP212X312

COLUMBIA-MBF 2-1/2 inch x 3-1/2 inch Aluminum Rigid Conduit Nipple

Price $27.0237 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:747927

Description

Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1

Specifications

Brand Name Columbia-MBF Item Name Rigid Conduit Coupling
Connection Size 1 in Connection Type NPT
Material Steel Color Silver
Finish Electro Galvanized Type Galvanized Rigid Conduit
Dimensions 1.278 in ID x 1.53 in OD x 0.126 in T Wall Thickness .107 IN
Standards CSA C22.2 No. 45.1, ANSI C80.1 UPC 623905540763

Packages

10 - UNIT - (10)