Abbotsford
APPEXGJH215

APPLETON GROUP CANADA LTD EXGJH215 3/4 EX FLEXIBLE COUPLING

Price $666.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:EXGJH215

Description

Appleton™ EXGJH and EXLK explosionproof and dust-ignitionproof flexible couplings are designed for use in areas where vibration and/or movement is a problem. They can be used in place of rigid conduit in difficult-bend situations.

Specifications

Brand Name Appleton Sub Brand UNILETS
Material Brass,Bronze,Stainless Steel Finish Natural
Type Flexible Coupling Standards UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified, Class I, Division 1 And 2 And Class II, Division 1 And 2, Suitable For Class I, Groups A, B, C, D; Class II, Groups E, F, G; Class III
Application For Use With Threaded Rigid Metal Conduit And IMC UPC 781381317757

Packages

1 - UNIT - 1