Abbotsford

ABB 8320 Rigid Conduit Coupling 1 in Plug-in Malleable Iron Compression Couplings & Connectors

Price $69.1922 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:8320

Description

RIGID Threadless coupling series eliminate conduit threading. When tightened with a pipe wrench, they do a positive ground contact continuity. Made of malleable iron, UL-CSA approval, thy suit for concret-tight connection. For Dura-Plate finish, add prefix 040- to catalog number.

Specifications

Brand Name ABB Item Name Rigid Conduit Coupling
Connection Size 1 in Connection Type Plug-in
Material Malleable Iron Finish Hot-Dipped Galvanized
Type Compression Couplings & Connectors Standards UL File Number E23018, CSA Certified
Application To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit where Neither Length of Conduit can be Rotated UPC 786210083209

Packages

1 - UNIT - 1