Abbotsford
ALUELB312X90

COLUMBIA-MBF 3-1/2 inch 90 Degree Elbow, Aluminum

Price $242.8625 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA MBF INC.
Manufacturer #:735342

Description

Columbia-MBF rigid conduit aluminum elbows are manufactured of 6063 alloy in temper designation T-1.

Specifications

Brand Name Columbia-MBF Material Aluminum Alloy
Color Silver Finish Aluminum
Type Aluminum Rigid Conduit Wall Thickness .215 IN
Standards CSA C22.2 Number 45.2, ANSI C80.5 UPC 623905544150

Packages

1 - UNIT - 1 50 - UNIT - 50