Description
Columbia-MBF rigid conduit aluminum elbows are manufactured of 6063 alloy in temper designation T-1.
Specifications
| Brand Name | Columbia-MBF | Item Name | Conduit Elbow |
| Connection Size | 4 in | Connection Type | Threaded |
| Material | Aluminum | Color | Silver |
| Finish | Hot-Dipped Galvanized | Type | 90° |
| Dimensions | 1.394 in ID x 1.66 in OD x 120 in L | Wall Thickness | 0.133 IN |
| Standards | CSA C22.2 No. 45.2, ANSI C80.5 | UPC | 623905544174 |
Packages
| 36 - UNIT - (36) |