Abbotsford
APPLMF9075

APPLETON GROUP CANADA LTD LMF9075 Conduit Elbow 3/4 in 90°, L, Short, Bushed Malleable Iron Female Threaded x Male Threaded

Price $10.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:LMF9075

Description

90 degree male to female long bushed elbow made of malleable iron for use with threaded rigid conduit and IMC couplings and connectors.

Specifications

Brand Name Appleton Item Name Conduit Elbow
Connection Size 3/4 in Connection Type Female Threaded x Male Threaded
Material Malleable Iron Finish Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat)
Type 90°, L, Short, Bushed Standards UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA File Number 065178
Application For Connecting Threaded Rigid Conduit or IMC to Box or Enclosure UPC 781381480956

Packages

1 - UNIT - 1