APPLETON GROUP CANADA LTD LMF90100 Elbow 1 in 90°, Short Bushed Malleable Iron Female Threaded x Male Threaded
Description
90 DEG Elbow, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Trade Size: 1 IN, Flexibility: Rigid And IMC, Connection: Female Threaded X Male Threaded, Thread Length: 1 IN, Dimension A
Specifications
| Brand Name | Appleton | Item Name | Elbow |
| Connection Size | 1 in | Connection Type | Female Threaded x Male Threaded |
| Material | Malleable Iron | Finish | Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat) |
| Type | 90°, Short Bushed | Standards | UL 514B, E14814 Listed, NEMA FB-1 |
| Application | For Rigid/IMC Conduit Systems | UPC | 781381481052 |
Packages
| 10 - UNIT - (10) |