Abbotsford
APPLMFL90100

EGS LMF90100 1 IN 90 DEG BUSHED ELB

Price $34.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:LMF90100

Description

90 DEG Elbow, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Trade Size: 1 IN, Flexibility: Rigid And IMC, Connection: Female Threaded X Male Threaded, Thread Length: 1 IN, Dimension A

Specifications

Brand Name Appleton Item Name Elbow
Connection Size 1 in Connection Type Female Threaded x Male Threaded
Material Malleable Iron Finish Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Type 90°, Short Bushed Standards UL 514B, E14814 Listed, NEMA FB-1
Application For Rigid/IMC Conduit Systems UPC 781381481052

Packages

10 - UNIT - (10)