APPLETON GROUP CANADA LTD LMFL90125 Conduit Elbow 1-1/4 in 90°, Long Bushed Malleable Iron Female Threaded x Male Threaded
Description
Male to female Long bushed elbow secure threaded rigid conduit or IMC to boxes and enclosures.
Specifications
| Brand Name | Appleton | Item Name | Conduit Elbow |
| Connection Size | 1-1/4 in | Connection Type | Female Threaded x Male Threaded |
| Material | Malleable Iron | Finish | Zinc Electroplated, Chromate, Epoxy Powder Coat |
| Type | 90°, Long Bushed | Dimensions | 31.75 mm |
| For Use With | Connecting Threaded Rigid Conduit or IMC to Box or Enclosure | Standards | UL 514B, UL E14814, NEMA FB-1 |
| Application | For Connecting Threaded Rigid Conduit Or IMC To Box Or Enclosure | UPC | 781381481250 |
Packages
| 5 - UNIT - (5) |