Abbotsford

ABB ELECTRIFICATION CANADA INC 4293 Conduit Elbow 1-1/4 in 90°, Short Malleable Iron, Nylon Insulated

Price $120.5628 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:4293

Description

Rigid and intermediate metal conduit nylon insulated short elbow fitting. The integral insulation of the insulated elbow is a guarantee that the bushing of every fitting will be smooth.

Specifications

Brand Name ABB Item Name Conduit Elbow
Connection Size 1-1/4 in Material Malleable Iron, Nylon Insulated
Type 90°, Short Dimensions 31.75 mm ID
Application To Connect and Effectively Bond Threaded Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threaded Conduit UPC 786210299204

Packages

1 - UNIT - 1