Abbotsford

ABB 462 Conduit Elbow 1 in Bushed Malleable Iron

Price $84.6856 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:462

Description

Rigid and intermediate metal conduit bushed elbow fitting. The non insulated elbow has smoothly rounded shoulders to protect conductor insulation.

Specifications

Brand Name ABB Item Name Conduit Elbow
Connection Size 1 in Material Malleable Iron
Type Bushed Dimensions 25.4 mm ID
Standards UL File Number E23018, CSA Certified Application To Connect and Effectively Bond Threaded Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threaded Conduit
UPC 786210004624

Packages

1 - UNIT - 1