Abbotsford
TAB440TB

ABB 440-TB 1/2 IN TITEBITE COUPLING IRON

Price $37.7431 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:440-TB

Description

Coupleur combiné Tite-Bite. Câble armé à conduit rigide fileté en fonte malléable. Grosseur 1/2 pouce.

Specifications

Brand Name Thomas & Betts Item Name Conduit Coupling
Connection Size 1/2 in Material Malleable Iron
Type Conduit Coupling Dimensions 1-27/32 in OD x 1-5/8 in L
Standards UL E23018 Listed, CSA Certified Application Connect Flexible Conduit to Outlet Boxes
UPC 786210357874

Packages

1 - UNIT - 1