ABB 442-TB 1 INCH TITEBITE TO RIGID COUPLING
Description
1 Inch Tite Bite Combination Coupling, Malleable Iron for Use with Armored Cable or Flexible Metal Conduit to Threaded Rigid Conduit
Specifications
| Brand Name | Thomas & Betts | Item Name | Conduit Coupling |
| Connection Size | 1 in | Material | Malleable Iron |
| Type | Conduit Coupling | Dimensions | 2 in OD x 2-17/32 in L |
| Standards | UL E23018 Listed, CSA Certified | Application | Connect Flexible Conduit to Outlet Boxes |
| UPC | 786210357881 |
Packages
| 1 - UNIT - 1 |