Abbotsford
TAB442TB

ABB 442-TB 1 INCH TITEBITE TO RIGID COUPLING

Price $40.3137 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:442-TB

Description

1 Inch Tite Bite Combination Coupling, Malleable Iron for Use with Armored Cable or Flexible Metal Conduit to Threaded Rigid Conduit

Specifications

Brand Name Thomas & Betts Item Name Conduit Coupling
Connection Size 1 in Material Malleable Iron
Type Conduit Coupling Dimensions 2 in OD x 2-17/32 in L
Standards UL E23018 Listed, CSA Certified Application Connect Flexible Conduit to Outlet Boxes
UPC 786210357881

Packages

1 - UNIT - 1