Abbotsford
APPGK50N

EGS GK50-N 1/2 COMB SOLID+OPEN GASKET

Price $9.32 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GK50-N

Description

Appleton Form 35 Malleable Iron Unilet Cover Gasket, Body Size: 1/2 IN, Material: Neoprene

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Gasket Type Solid gasket for use with Form 35 conduit bodies
Trade Size 1/2 in Form 35
Material Neoprene For Use With Form 85 Unilet® Conduit Outlet Bodies
Standards UL 514A, 514B, E2527, C22.2 No. 18.3, 065183 Application For use with 0.50 inch Form 35 Conduit bodies. Seals and protects.
UPC 781381432504

Packages

1 - UNIT - 1 25 - UNIT - 25 100 - UNIT - 100 200 - UNIT - 200