Abbotsford
SCEKASTB40

IPEX 089240 Kwikon Angled Form Stubby 45° 2 1/2 in Polyethylene Black

Price $6.9018 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:089240
Documents Documents
Country of origin:Canada

Description

The KWIKON Angled Stubby eliminates the need for drilling holes in the plywood forms to create stub downs. With our unique angled design, the ENT raceway maintains a low profile in the concrete pour allowing all sizes of Cor-line ENT to be used in most slabs. The 45° angled design allows Kwikon ENT to maintain a low profile in concrete slab and creates a smooth bending radius for easy pull-through of circuit wiring.

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name Angled Form Stubby Connection Size 2 1/2 in
Connection Type NAIL Or SCREW Angle 45°
Material Polyethylene Type ANGLED FORM STUBBY
Color Black Dimensions 7.6 in L x 4 in W
Mounting Nail/Screw Standards C22.2 No. 227.1, NEMA TC-13
Application For Residential, Commercial, Institutional, Hospitals, Nursing Homes, Stadiums and Arenas UPC 622454831001

Packages

1 - UNIT - 1