Abbotsford
ARLEMT250

ARLINGTON INDUSTRIES, INC. EMT250 Insulating Bushing 2-1/2 in PVC

Price $7.4532 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES, INC.
Manufacturer #:EMT250

Description

EMT insulating bushings, push-on, protect cables from abrasion by EMT. These bushings can also be used for rigid, IMC and PVC conduit.

Specifications

Brand Name Arlington Item Name Insulating Bushing
Connection Size 2-1/2 in Connection Type Plug-in
Material PVC Color White
Type Insulating Bushing Dimensions 3.065 in W x 1.23 in H
For Use With EMT Conduit Packaging Quantity 25/Case
Standards UL Listed, CSA Certified Application For Power, Computer Data Lines, Cable TV, Audio/Video Cables, Phone/Modem or Alarm/Security Systems
UPC 018997122407

Packages

25 - UNIT - (25)