Abbotsford
TAB428TB

ABB 428-TB Insuliner® Sleeve 2-1/2 in Insulating Nylon

Price $31.2743 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:428-TB

Description

INSULINER® sleeve made of high dielectric nylon to bush knockout openings in metal boxes or enclosures.

Specifications

Brand Name ABB Sub Brand Insuliner®
Item Name Sleeve Type Insulating
Nominal Size 2-1/2 in Material Nylon
For Use With Flexible Metallic Conduit Standards UL File Number E23018, CSA Certified
Application Snaps Into a Regular Bushing to Make a UL Listed Insulated Bushing UPC 786210004280

Packages

1 - UNIT - 1