Abbotsford
SCESMR20TA

IPEX 068063 Scepter® Slip Meter Riser with Terminal Adapter 2 in PVC

Price $84.0560 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:068063
Documents Documents

Description

Scepter Slip Meter Risers come fitted with a terminal adapter and is designed for use in electrical service entrance applications. The slip meter riser is made from durable PVC and is resistant to chemicals and corrosion, which is especially important when using the riser outdoors.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Slip Meter Riser with Terminal Adapter Type SLIP METER RISER
Size 2 in Material PVC
For Use With Underground Raceways and Ground Settlement Standards UL Listed
Application For Outdoor use UPC 622454844810

Packages

1 - UNIT - 1