Abbotsford
SCESMR30TA

IPEX ELECTRICAL INC 068373 Kraloy®, Scepter® Slip Meter Riser 3 in PVC

Price $114.9391 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX ELECTRICAL INC
Manufacturer #:068373
Documents Documents

Description

Scepter Slip Meter Risers come fitted with a terminal adapter and is designed for use in electrical service entrance applications. The slip meter riser is made from durable PVC and is resistant to chemicals and corrosion, which is especially important when using the riser outdoors.

Specifications

Brand Name Ipex Sub Brand Kraloy®, Scepter®
Item Name Slip Meter Riser Type SLIP METER RISER
Size 3 in Material PVC
Standards CSA C22.2 No. 85, UL 514B, UL 651 Application For Service Entrance Fittings
UPC 622454683730

Packages

1 - UNIT - 1