ABB 15004-100 3/8 IN CARFLEX LIQUIDTIGHT 100 COIL
Description
3/8 Inch Gray Liquidtight Flexible Non-metallic Conduit, 100 Foot Coil
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Carlon® |
| Item Name | Liquidtight Conduit | Type | Non-Metallic |
| Trade Size | 3/8 in | Length | 100 ft |
| Material | PVC | Color | Gray |
| Standards | cULus Listed in File Number E95745 | Application | For Control and Motor |
| UPC | 034481233015 |
Packages
| 1 - UNIT - 1 |