Abbotsford
TAB15004100

ABB ELECTRIFICATION CANADA INC 15004-100 3/8 IN CARFLEX LIQUIDTIGHT 100 COIL

Price $3.8330 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:15004-100

Description

3/8 Inch Gray Liquidtight Flexible Non-metallic Conduit, 100 Foot Coil

Specifications

Brand Name Thomas & Betts Sub Brand Carlon®
Item Name Liquidtight Conduit Type Non-Metallic
Trade Size 3/8 in Length 100 ft
Material PVC Color Gray
Standards cULus Listed in File Number E95745 Application For Control and Motor
UPC 034481233015

Packages

1 - UNIT - 1