Abbotsford
TAB15007C025

ABB 15007C-025 Carlon®, Carflex® Liquidtight Conduit Non-Metallic, Flexible, Non-Conductive, Non Corrosive PVC 3/4 in 25 ft L

Price $5.3956 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:15007C-025
Documents Documents

Description

Liquidtight flexible nonmetallic conduit provides superior wire protection in harsh, damp environments. Carflex® Conduit is non-conductive, non-corrosive and resistant to oil, acid, ozone and alkaline. Carflex® Conduit is strong and lightweight and because it weighs 50% less than metallic systems, it’s easy to handle, transport and install. Carflex® is ideal for industrial, air conditioning, heating and outdoor lighting applications. Crush, abrasion and strain resistant. Provides superior wire protection. Smooth interior ideal for pulling cable. No jagged edges. Maintains internal I.D. even in tight radius bends. Type LFNC-B. Resistant to oil, acid, ozone and alkaline. CSA Certified as per Section 12-1300 of the Canadian Electrical Code, Part 1. Sequentially marked footage. Suitable for use at conduit temperatures of 80°C dry, 60°C wet and 60°C oil. Application: Control and motor, air conditioning and heating, computer power distribution, machine tools, console wiring, transformer connections, outdoor lighting.

Specifications

Brand Name ABB Sub Brand Carlon®, Carflex®
Item Name Liquidtight Conduit Type Non-Metallic, Flexible, Non-Conductive, Non Corrosive
Trade Size 3/4 in Length 25 ft
Diameter 0.825 in ID x 1.04 in OD Material PVC
Color Gray Packaging Quantity 25/Pack
Standards CSA LR88170 Certified, UL File Number E79553 Listed Application For Control and Motor, Air Conditioning and Heating, Computer Power Distribution, Machine Tools, Console Wiring, Transformer Connections, Outdoor Lighting
UPC 034481152132

Packages

1 - UNIT - 1