Description
Non Metallic 90 degree connector for use with non metallic liquid tight conduit type B only. 1/2" Trade Size.
Specifications
| Brand Name | Arlington | Item Name | Liquidtight Connector |
| Type | 90° | Trade Size | 1/2 in |
| Length | 59.055 mm | Connection | Internal Thread |
| Diameter | 12.7 mm OD | Thread Length | 14.2748 mm |
| Material | UV Rated Plastic | Color/Finish | Gray |
| Standards | CSA Certified | Application | Outdoor, Non Metallic Liquid Tight Conduit Type B |
| UPC | 018997549051 |
Packages
| 10 - UNIT - (10) | 50 - UNIT - 50 |