Description
Constructed from a high grade PVC, this conduit has a tremendous crush resistance and a smooth internal finish.Features & Benefits:- Extreme flexibility- Broad temperature range-remains flexible from -5° to 176°F- Liquid-tight- One piece constructionApplications include:- Fiber optics- Automatic & moving machinery- Robotics- Lasers- Office equipment- Marine/shipboard wiring
Specifications
| Brand Name | Superior Flexible Conduits | Item Name | Screw Connector |
| Type | Home Improvement & Commercial Supplies - Electrical Cable & Wire | Trade Size | 3/4 in |
| Length | 100.0 ft | Diameter | 1.05 in |
| Material | PVC | Temperature Rating | 90.0 degrees C |
| For Use With | Protective Plastic Hose | Packaging Quantity | 100 ft |
Packages
| 100 - UNIT - 100 | 500 - UNIT - 500 |