Abbotsford
TAB3743TB

ABB 3743-TB Connector 90° liquidtight conduit steel 1in

Price $205.3905 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:3743-TB
Documents Documents

Description

Liquidtight flexible 90° metal conduit fitting with NPT hub thread.

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Connector
Type 90° Trade Size 1 in
Material Malleable Iron Standards UL E23018
Application For Conduit Bending UPC 786210037431

Packages

1 - UNIT - 1