Abbotsford

ABB ELECTRIFICATION CANADA INC 3741 Connector 90° liquidtight conduit steel 1/2in

Price $117.0100 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3741
Documents Documents

Description

Liquidtight flexible 90° metal conduit fitting with NPT hub thread.

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Connector
Type 90° Trade Size 1/2 in
Material Steel Standards UL E23018
Application Provides a positive seal against water, oil and dust. UPC 786210037417

Packages

1 - UNIT - 1