Description
Liquidtight flexible 90° metal conduit fitting with NPT hub thread.
Specifications
| Brand Name | Thomas & Betts | Item Name | Liquidtight Connector |
| Type | 90°, Flexible | Trade Size | 3/4 in |
| Connection | NPT | Material | Steel |
| Standards | UL E23018 | Application | For Provides a Positive Seal Against Water, Oil and Dust |
| UPC | 786210037424 |
Packages
| 1 - UNIT - 1 |