Description
Liquidtight flexible 90° metal conduit fitting with NPT hub thread.
Specifications
| Brand Name | T&B IND FITTING | Type | Liquidtight Flexible Metal Conduit Fittings |
| Material | Steel | Standards | UL E23018 |
| UPC | 786210037448 |
Packages
| 5 - UNIT - (5) |
Liquidtight flexible 90° metal conduit fitting with NPT hub thread.
| Brand Name | T&B IND FITTING | Type | Liquidtight Flexible Metal Conduit Fittings |
| Material | Steel | Standards | UL E23018 |
| UPC | 786210037448 |
| 5 - UNIT - (5) |