Abbotsford
TAB3746TB

ABB 3746-TB 2-11-1/2 Liquidtight Connector 90°

Price $539.9892 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:3746-TB

Description

Metallic fitting made of malleable iron with silver finish. Provides high quality bond between fitting or pipe to the union. Provided with resilient seal. Resilient seal subjected to controlled deformation; positive seal and reusability are assured. Unique design centralizes throat openings of threaded hub and union. Permits orientation of fitting in any predetermined direction for a safe, functional and neat assembly. To couple threaded end of a fitting or a pipe to a tapped opening in a box or enclosure where rotation of fitting or pipe is limited or restricted.

Specifications

Brand Name ABB Item Name Liquidtight Connector
Type 90° Trade Size 2 in
Connection Screw Diameter 2-17/32 in
Material Malleable Iron Color/Finish Silver
Throat Type Insulated Thread Size 2-11-1/2
Thread Type Thread Includes 316 Stainless Steel Retaining Ring
Packaging Quantity 1 Piece Standards UL E23018
Application For use to Provides Tight Seal Against Oil, Fumes or Moisture at the Knockout Opening UPC 786210037462

Packages

5 - UNIT - (5)