Abbotsford
TAB3721TB

ABB 3721-TB Liquidtight Connector Straight

Price $40.2417 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:3721-TB
Documents Documents

Description

Liquidtight flexible nonmetallic conduit straight fitting. Nylon insulated throat. TB sealing ring to seal knockouts. NPT hub threads to seal in female threads. High mechanical pull-out strength. Provides positive seal against water, oil and dust.

Specifications

Brand Name ABB Item Name Liquidtight Connector
Type Straight Trade Size 1/2 in
Connection Threaded Material Malleable Iron
Standards UL E23018 Application Provides a Positive Seal Against Water, Oil and Dust
UPC 786210037219

Packages

1 - UNIT - 1