Abbotsford
TAB3722TB

ABB 3722-TB Liquidtight Connector Straight

Price $62.5413 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:3722-TB
Documents Documents

Description

Liquidtight flexible nonmetallic conduit straight fitting. Nylon insulated throat. TB sealing ring to seal knockouts. NPT hub threads to seal in female threads. High mechanical pull-out strength. Provides positive seal against water, oil and dust.

Specifications

Brand Name ABB Item Name Liquidtight Connector
Type Straight Trade Size 3/4 in
Connection Threaded Material Steel
For Use With Type A Non-Metallic Flexible Conduit Standards UL E23018
Application For Provides a Positive Seal Against Water, Oil and Dust UPC 786210037226

Packages

1 - UNIT - 1