Description
Liquidtight flexible nonmetallic conduit straight fitting. Nylon insulated throat. TB sealing ring to seal knockouts. NPT hub threads to seal in female threads. High mechanical pull-out strength. Provides positive seal against water, oil and dust.
Specifications
| Brand Name | ABB | Item Name | Liquidtight Connector |
| Type | Straight | Trade Size | 1 in |
| Connection | Threaded | Material | Malleable Iron |
| For Use With | Type A Non-Metallic Flexible Conduit | Standards | UL E23018 |
| Application | For Provides a Positive Seal Against Water, Oil and Dust | UPC | 786210037233 |
Packages
| 1 - UNIT - 1 |