Description
Liquidtight flexible 45° metal conduit fitting with NPT hub thread.
Specifications
| Brand Name | ABB | Item Name | Liquidtight Connector |
| Type | 45° | Trade Size | 1 in |
| Material | Malleable Iron | Standards | UL E23018 |
| Application | Provides a Positive Seal Against Water, Oil and Dust | UPC | 786210037332 |
Packages
| 1 - UNIT - 1 |