Description
Liquidtight flexible 45° metal conduit fitting with NPT hub thread.
Specifications
| Brand Name | T&B IND FITTING | Type | Liquidtight Flexible Metal Conduit Fittings |
| Material | Steel | Standards | UL E23018 |
| UPC | 786210037301 |
Packages
| 50 - UNIT - (50) |
Liquidtight flexible 45° metal conduit fitting with NPT hub thread.
| Brand Name | T&B IND FITTING | Type | Liquidtight Flexible Metal Conduit Fittings |
| Material | Steel | Standards | UL E23018 |
| UPC | 786210037301 |
| 50 - UNIT - (50) |