Description
Liquidtight flexible 45° metal conduit fitting with NPT hub thread.
Specifications
| Brand Name | Thomas & Betts | Item Name | Liquidtight Connector |
| Type | 45° | Trade Size | 1-1/4 in |
| Material | Malleable Iron | Standards | UL E23018 |
| Application | Provides a positive seal against water, oil and dust. | UPC | 786210037349 |
Packages
| 25 - UNIT - (25) |