Abbotsford
TAB5385

ABB 5385 5IN STR INSUL LT CONNECTOR IRON

Price $2,469.8819 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5385
Documents Documents

Description

5 Inch Straight Malleable Iron Insulated Liquidtight Connector

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Connector
Type Straight, Insulated Trade Size 5 in
Material Malleable Iron Standards UL Listed, CSA Certified
UPC 786210053851

Packages

1 - UNIT - 1